Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
31.496
Length Type:
Random
G30X37X4-C
Description
G30X37X4-C RADIAL ROTARY SHAFT SEAL ; POR 30X37X4MMOMER SINGLE LIP
Part # G30X37X4-C
BDI # 1411508
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
W30-VAH6-X46CR13 938MM
Description
INA W30-VAH6-X46CR13 938MM
Part # W30-VAH6-X46CR13 938MM
BDI # 15064397
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
36.929
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
236.22
Length Type:
Random
SD30X37X4-A
Description
SD30X37X4-A RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD30X37X4-A
BDI # 1177620
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric