Page 1 of 17

Next

Compare
PEWWE20-18-256T

COMPARE

PEWWE20-18-256T

Description
PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME

WORLDWIDE ELECTRIC

Part # PEWWE20-18-256T

BDI # 998626

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
$ 1,262.99 / each QTY
16168 / 1.625X2.437X0.25 HM21 R

COMPARE

16168 / 1.625X2.437X0.25 HM21 R

Description
CRSEAL 16168 / 1.625X2.437X0.25 HM21 R ; SGL LIP SEAL

SKF

Part # 16168

BDI # 1243457

Features

Housing Bore - Millimeter: 61.9
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 2.437
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.625
Shaft Diameter - Millimeter: 41.275
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN: 603355

Price Inventory : In stock
$ 10.17 / each QTY
16079 / 1.625X2.374X0.5 CRWH1 R

COMPARE

16079 / 1.625X2.374X0.5 CRWH1 R

Description
CRSEAL 16079 / 1.625X2.374X0.5 CRWH1 R ; SGL LIP SEAL

SKF

Part # 16079

BDI # 1242992

Features

Housing Bore - Millimeter: 60.3
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 2.374
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.625
Shaft Diameter - Millimeter: 41.275
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 182736

Price Inventory : In stock
$ 10.99 / each QTY
16285 / 1.625X2.562X0.25 HM21 R

COMPARE

16285 / 1.625X2.562X0.25 HM21 R

Description
CRSEAL 16285 / 1.625X2.562X0.25 HM21 R ; SGL LIP SEAL

SKF

Part # 16285

BDI # 18204779

Features

Housing Bore - Millimeter: 65.075
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 2.562
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.25
Shaft Diameter - Inch: 1.625
Shaft Diameter - Millimeter: 41.275
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case | U-Shaped Shell

Price Inventory : In stock
$ 6.79 / each QTY
CEWDM23934T

COMPARE

CEWDM23934T

Description
CEWDM23934T WASH DOWN AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CEWDM23934T

BDI # 125954

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Washdown Duty or Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 6,018.39 / each QTY