17323 / 1.732X2.362X0.374 HMSA7 P
Description
CRSEAL 17323 / 1.732X2.362X0.374 HMSA7 P ; DBL LIP SEAL
Part # 17323 / 1.732X2.362X0.374 HMSA7 P
BDI # 22779729
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
17122 / 1.732X2.165X0.236 HMSA7 P
Description
CRSEAL 17122 / 1.732X2.165X0.236 HMSA7 P ; DBL LIP SEAL
Part # 17122 / 1.732X2.165X0.236 HMSA7 P
BDI # 1244032
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604813
17134 / 1.732X2.32X0.26 HMS4 R
Description
CRSEAL 17134 / 1.732X2.32X0.26 HMS4 R ; SGL LIP SEAL
Part # 17134 / 1.732X2.32X0.26 HMS4 R
BDI # 1244037
Features
Housing Bore - Millimeter:
58.928
Nominal Width - Millimeter:
6.604
Housing Bore - Inch:
2.32
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603311
17147 / 1.732X2.441X0.315 HMSA45 R
Description
CRSEAL 17147/ 1.732X2.441X0.315 HMSA45 R ; DBL LIP SEAL
Part # 17147 / 1.732X2.441X0.315 HMSA45 R
BDI # 1244049
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
Global Part Number GPN:
603817
17191 / 1.732X3.15X0.354 HMSA92 P
Description
CRSEAL 17191 / 1.732X3.15X0.354 HMSA92 P ; DBL LIP SEAL
Part # 17191 / 1.732X3.15X0.354 HMSA92 P
BDI # 1244060
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603481