47X62X8 CRW1 R
Description
CRSEAL 47X62X8 CRW1 R SGL LIP SEAL ; 1.85MM SHAFT DIA 62MM HOUSING BORE
Part # 47X62X8 CRW1 R
BDI # 15069233
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
47
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case