Features
Housing Bore - Millimeter:
12
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric
Features
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
157.48
Length Type:
Random
GR6X12X2-C
Description
GR6X12X2-C RADIAL ROTARY SHAFT SEAL ; POR 5.45MM X 12.08MM OD
Part # GR6X12X2-C
BDI # 1173652
Features
Housing Bore - Millimeter:
12
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric
GR6X10X2-C
Description
GR6X10X2-C RADIAL ROTARY SHAFT SEAL ; POR 5.45MM ID X 10.07MM OD
Part # GR6X10X2-C
BDI # 1173651
Features
Housing Bore - Millimeter:
10
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.394
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric