62X85X8TC-BX
Description
62X85X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75017598
BDI # 884300
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Global Part Number GPN:
636127
62X80X10 HMSA10 RG
Description
CRSEAL 62X80X10 HMSA10 RG DBL LIP SEAL
Part # 62X80X10 HMSA10 RG
BDI # 1257999
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608713
62X80X10 HMS5 RG
Description
CRSEAL 62X80X10 HMS5 RG SINGLE LIP SEAL ; NITRILE
Part # 62X80X10 HMS5 RG
BDI # 1257993
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608715
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184437
62X88X12ADL
Description
62X88X12ADL NBR SHAFT SEAL ; 2.441MM SHAFT DIA 88MM HOUSING BORE
Part # 628812ADL
BDI # 451314
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629002