35000 / 3.5X4.626X0.986 SCOT1 R
Description
CRSEAL 35000 / 3.5X4.626X0.986 SCOT1 R ; LIP SEAL
Part # 35000
BDI # 1251258
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
25.044
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.986
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
34866 / 3.5X4.376X0.375 CRWA1 V
Description
CRSEAL 34866 / 3.5X4.376X0.375 CRWA1 V ; DBL LIP SEAL
Part # 34866
BDI # 1251227
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185516
35083 / 3.5X4.999X0.438 CRWHA1 P
Description
CRSEAL 35083 / 3.5X4.999X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 35083
BDI # 1414167
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185556
35039 / 3.5X4.751X0.375 CRWA1 V
Description
CRSEAL 35039 / 3.5X4.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 35039
BDI # 1251292
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185551
35012 / 3.5X4.751X0.438 CRWH1 R
Description
CRSEAL 35012 / 3.5X4.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 35012
BDI # 1244137
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185548