3687 / 0.375X0.749X0.25 CRW1 R
Description
CRSEAL 3687 / 0.375X0.749X0.25 CRW1 R ; SGL LIP SEAL
Part # 3687
BDI # 1242011
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185692
3645 / 0.375X0.687X0.156 HM14 R
Description
CRSEAL 3645 / 0.375X0.687X0.156 HM14 R ; SGL LIP SEAL
Part # 3645
BDI # 1251529
Features
Housing Bore - Millimeter:
17.45
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603609
3680 / 0.375X0.75X0.25 CRWA1 R
Description
CRSEAL 3680 / 0.375X0.75X0.25 CRWA1 R ; DBL LIP SEAL
Part # 3680
BDI # 1242009
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185691
3725 / 0.375X0.875X0.25 CRW1 R
Description
CRSEAL 3725 / 0.375X0.875X0.25 CRW1 R ; SGL LIP SEAL
Part # 3725
BDI # 1242015
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185723
RT1001
Description
RT1001 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL
Part # RT1001
BDI # 17283387
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
5.37
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Rugged | Light Duty Rotary | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.76