VG-204-D14-S
Description
VG-204-D14-S ADJUSTABLE SUPPORT BAR ; NON-RETURNABLE SS 1/4" X 8"
Part # VG-204-D14-S
BDI # 341952
Features
Size:
8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot
Used For:
Used with Guide Rail
Part Description:
Adjustable Support Bar
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
2 Slots
Product Name:
Adjustable Support Bar