NU2309-E-XL-TVP2
Description
NU2309-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU2309-E-XL-TVP2
BDI # 1411361
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565613
Number of Rows of Rollers:
Single Row
NU222-E-XL-M1-C3
Description
NU222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 200MM X 38MM
Part # NU222-E-XL-M1-C3
BDI # 1163907
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448879
Number of Rows of Rollers:
Single Row
NU2210-E-XL-M1
Description
NU2210-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2210-E-XL-M1
BDI # 1163743
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448802
Number of Rows of Rollers:
Single Row
R16 2RS PRX
Description
R16 2RS PRX DEEP GROOVE BALL BEARING ; 2 SEALS POLYREX GREASE MINIATURE
Part # 2101092464
BDI # 21435738
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NJ306-E-XL-M1-C3
Description
NJ306-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ306-E-XL-M1-C3
BDI # 1162650
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448408
Number of Rows of Rollers:
Single Row