CCF 5/8 S
Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2041110000
BDI # 343893
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590610
FCF 1 1/2
Description
FCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 2144600000
BDI # 344150
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20732
CFH 3/4 S
Description
CFH 3/4 S CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060510000
BDI # 1402474
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22540
CF 1 3/8
Description
CF 1 3/8 CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD
Part # 2130100000
BDI # 343947
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20697
CF 1 1/2
Description
CF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140100000
BDI # 343931
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20720