Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
CRS-30

COMPARE

CRS-30

Description
CRS-30 ; CRS-30 Koyo

KOYO

Part # CRS-30

BDI # 1407492

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CR28

COMPARE

CR28

Description
CR28 CAM FOLLOWER ; STUD TYPE 1.75IN ROLLER DIA FLAT SURFACE

IKO

Part # CR28

BDI # 514318

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590578

Price Inventory : Request a quotation
Loading Price
QTY
CR28VBUU

COMPARE

CR28VBUU

Description
CR28VBUU CAM FOLLOWER ; 1-3/4" DIA X 1" WIDTH ROLLER

IKO

Part # CR28VBUU

BDI # 514329

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement
Global Part Number GPN: 238347

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

CRHSB-22

Description
CRHSB-22 STUD TRACK ROLLER

KOYO

Part # CRHSB-22

BDI # 20073518

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY
CR28BUU

COMPARE

CR28BUU

Description
CR28BUU CAM FOLLOWER ; 1-3/4" DIA X 1" WIDTH ROLLER

IKO

Part # CR28BUU

BDI # 514321

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Caged
Global Part Number GPN: 238339

Price Inventory : Request a quotation
Loading Price
QTY