Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20977
KRV47-PP-A
Description
KRV47-PP-A STUD TYPE TRACK ROLLER ; 47MM X 20MM X 66MM DBL
Part # KRV47-PP-A
BDI # 1181480
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240016
PWKRE52-2RS-XL
Description
PWKRE52-2RS-XL X-LIFE TRACK ROLLER ; STUD TYPE
Part # PWKRE52-2RS-XL
BDI # 1176680
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
239979
NUKR52-X-A
Description
NUKR52-X-A STUD TYPE TRACK ROLLER ; 52MM RLR DIA
Part # NUKR52-X-A
BDI # 1175895
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
240084
KR47-PP-A
Description
KR47-PP-A STUD TYPE TRACK ROLLER ; 20MM ID X 47MM OD
Part # KR47-PP-A
BDI # 1181356
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239989