CF 1/2 SB
Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Part # 2020112000
BDI # 1402436
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20602
CFE 3/4 SB
Description
CFE 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060212000
BDI # 344077
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20442
CCF 5/8 S
Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2041110000
BDI # 343893
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590610
CF 5/8 B
Description
CF 5/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2040102000
BDI # 17031030
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
590647
MCF 22A SB
Description
MCF 22A SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1622012601
BDI # 344734
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20921