Page 1 of 26

Next

Compare
FCF 1 1/2

COMPARE

FCF 1 1/2

Description
FCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH

MCGILL

Part # 2144600000

BDI # 344150

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20732

Price Inventory : In stock
$ 57.47 / each QTY
PCF 1 1/2

COMPARE

PCF 1 1/2

Description
PCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH

MCGILL

Part # 2144700000

BDI # 344164

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20733

Price Inventory : In stock
$ 58.44 / each QTY
CFH 1 B

COMPARE

CFH 1 B

Description
CFH 1 B CAM FOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WD

MCGILL

Part # 2100502000

BDI # 347124

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement
Global Part Number GPN: 22551

Price Inventory : In stock
$ 24.63 / each QTY
MCF 19 SB

COMPARE

MCF 19 SB

Description
MCF 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1619015001

BDI # 344718

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20907

Price Inventory : In stock
$ 76.80 / each QTY
MCF 22A SB

COMPARE

MCF 22A SB

Description
MCF 22A SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622012601

BDI # 344734

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20921

Price Inventory : In stock
$ 77.56 / each QTY