Page 1 of 4

Next

Compare
EM3768T

COMPARE

EM3768T

Description
EM3768T GENERAL PURPOSE AC MOTOR ; 5HP 215T FRM 1200RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3768T

BDI # 127391

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,313.59 / each QTY
EM3556T

COMPARE

EM3556T

Description
EM3556T GENERAL PURPOSE AC MOTOR ; 1HP 1155RPM 3PH 145T 3526M

BALDOR-RELIANCE

Part # EM3556T

BDI # 127332

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 848.80 / each QTY
EM3607T

COMPARE

EM3607T

Description
EM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1170RPM 3PH 182T 3634M

BALDOR-RELIANCE

Part # EM3607T

BDI # 127347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.55
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 992.60 / each QTY
VM3543

COMPARE

VM3543

Description
VM3543 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1200RPM 208-230/460VAC

BALDOR-RELIANCE

Part # VM3543

BDI # 131177

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.85
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : In stock
$ 572.05 / each QTY
EM3708T

COMPARE

EM3708T

Description
EM3708T GENERAL PURPOSE AC MOTOR ; 5HP 215T FRM 1200RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3708T

BDI # 127376

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,529.43 / each QTY