Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 21/43 Beta Ratio | 18 To 20 PSI By-Pass Valve Setting | Full Flow | John Deere Equipment Application
Overall Height - Inch:
5.36
Overall Height - Millimeter:
136.144
Product Type:
Spin-On Lube Filter
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Ford/IHC Truck with 7.3L Turbo Diesel Application
Overall Height - Inch:
8.093
Overall Height - Millimeter:
205.562
Product Type:
Spin-On Lube Filter
51758
Description
51758 SPIN-ON LUBE FILTER ; CELLULOSE 5.007" OD 25MICRON 6EA/PAK
Part # 51758
BDI # 18435588
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Ag-Chem/Case/John Deere Equipment Application
Overall Height - Inch:
6.872
Overall Height - Millimeter:
174.549
Product Type:
Spin-On Lube/Hydraulic Filter