Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
CNB-09
Description
CNB-09 CLAMP NUT ; 18TPI 2-11/16" OD 0.51" NOMINAL THK
Part # CNB-09
BDI # 966696
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
68.275
Other Features:
One Piece Split | M6 Clamp Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
18
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7