Page 1 of 2

Next

Compare
ATQ

COMPARE

ATQ

Description
ATQ IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296680

BDI # 327161

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4.5
Thread Size: 3/4-10
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 123.37 / each QTY
FFTQ

COMPARE

FFTQ

Description
FFTQ FIXED FLANGE TIGHTENER ; 1" SHAFT 4" OAL

BROWNING

Part # 1296862

BDI # 327176

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4
Thread Size: 3/4-10
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 58.48 / each QTY
SATQ

COMPARE

SATQ

Description
SATQ IDLER TENSIONER ; NON-RETURNABLE DRIVE TIGHTENERS SHAFT

BROWNING

Part # 1296813

BDI # 327223

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 6.25
Thread Size: 3/4-10
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 105.81 / each QTY
DATSQ

COMPARE

DATSQ

Description
DATSQ IDLER TENSIONER ; NON-RETURNABLE DRIVE TIGHTENERS SHAFT

BROWNING

Part # 1296771

BDI # 327167

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4.625
Thread Size: 3/4-10
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.25

Price Inventory : In stock
$ 102.81 / each QTY
GM-3/4-10

COMPARE

GM-3/4-10

Description
GM-3/4-10 IDLER TENSIONER ; FLG MTD 1" SHFT DIA 4" L 2" W 15/16" H

BREWER MACH AND GEAR

Part # GM-3/4-10

BDI # 21436970

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4
Thread Size: 3/4-10
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 15.56 / each QTY