Page 1 of 8

Next

Compare
CFH 1 1/4 B

COMPARE

CFH 1 1/4 B

Description
CFH 1 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1-1/4" RLR DIA 3/4" RLR W

MCGILL

Part # 2120502000

BDI # 347131

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement
Global Part Number GPN: 22563

Price Inventory : In stock
$ 34.77 / each QTY
10-IDL-BRAK

COMPARE

10-IDL-BRAK

Description
10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHAFT 4-5/8IN OAL

GATES

Part # 77201010

BDI # 1090473

Features

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Overall Length - Inch: 4.625
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Bracket
Overall Width - Inch: 3.06

Price Inventory : In stock
$ 88.00 / each QTY
CFH 1 1/4

COMPARE

CFH 1 1/4

Description
CFH 1 1/4 CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120500000

BDI # 347130

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 22562

Price Inventory : In stock
$ 29.13 / each QTY
CCFE 1 3/4 SB

COMPARE

CCFE 1 3/4 SB

Description
CCFE 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2161212000

BDI # 343904

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20337

Price Inventory : In stock
$ 58.83 / each QTY
CF 1 3/4

COMPARE

CF 1 3/4

Description
CF 1 3/4 CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2160100000

BDI # 343943

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20748

Price Inventory : In stock
$ 35.60 / each QTY