Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829
AN 38
Description
AN 38 BRG LOCKNUT ; 9-15/32" OD 8.781" FACE DIA 1-1/8" WD
Part # AN 38
BDI # 1266060
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Threads per Inch:
8
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
One Piece Split | M12 Clamp Screw
Threads per Inch:
8
Nominal Thickness - Inch:
1
Nominal Thickness - Millimeter:
25.4
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829