BM-01

COMPARE

BM-01

Description
BM-01 LOCKNUT ; M12 X 1.0 THREAD 22MM OD 8MM THK

WHITTET-HIGGINS

Part # BM-01

BDI # 967142

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.315
Nominal Thickness - Millimeter: 8

Price Inventory : Available to order
$ 6.85 / each QTY
KM-01

COMPARE

KM-01

Description
KM-01 RETAINING LOCKNUT ; M12 X 1.0 THREAD 22MM OD 4MM THK

WHITTET-HIGGINS

Part # KM-01

BDI # 967668

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.157
Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
$ 3.61 / each QTY
BMS-01

COMPARE

BMS-01

Description
BMS-01 LOCKNUT ; M12 X 1.0 THREAD 22MM OD 8MM THK

WHITTET-HIGGINS

Part # BMS-01

BDI # 967240

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Other Features: 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar

Nominal Thickness - Inch: 0.315
Nominal Thickness - Millimeter: 8

Price Inventory : Available to order
$ 16.60 / each QTY