Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
KM-06
Description
KM-06 RETAINING LOCKNUT ; M30 X 1.5 THREAD 45MM OD 7MM THK
Part # KM-06
BDI # 967675
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.453
Nominal Thickness - Millimeter:
11.5
NUKR80-A
Description
NUKR80-A STUD TYPE TRACK ROLLER ; 80MM RLR DIA 35MM RLR W
Part # NUKR80-A
BDI # 18313968
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239955
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.929
Outside Diameter - Millimeter:
49
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20