KM 7

COMPARE

KM 7

Description
KM 7 BRG LOCKNUT ; 52MM OD 8MM NOMINAL THK

SKF

Part # KM 7

BDI # 1422096

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Nominal Thickness - Inch: 0.315

Nominal Thickness - Millimeter: 8

Price Inventory : In stock
$ 16.21 / each QTY
BM-07

COMPARE

BM-07

Description
BM-07 LOCKNUT ; M35 X 1.5 THREAD 52MM OD 12MM THK

WHITTET-HIGGINS

Part # BM-07

BDI # 967151

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.472
Nominal Thickness - Millimeter: 12

Price Inventory : In stock
$ 10.11 / each QTY
KM-07

COMPARE

KM-07

Description
KM-07 RETAINING LOCKNUT ; M35 X 1.5 THREAD 52MM OD 8MM THK

WHITTET-HIGGINS

Part # KM-07

BDI # 967677

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.315
Nominal Thickness - Millimeter: 8

Price Inventory : In stock
$ 5.80 / each QTY
KMT 7

COMPARE

KMT 7

Description
KMT 7 BEARING LOCKNUT ; 54MM OD 22MM NOMINAL THK

SKF

Part # KMT 7

BDI # 1421357

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
$ 110.21 / each QTY