H60BTL30
Description
H60BTL30 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 30T TAPERLOCK W/HT
Part # H60BTL30
BDI # 919644
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
H50BTL20
Description
H50BTL20 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 20T TAPERLOCK W/HT
Part # H50BTL20
BDI # 919614
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
H50B24
Description
H50B24 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 24T B-STYLE W/HT
Part # 21712002030
BDI # 913960
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
60BTL36H
Description
60BTL36H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 60BTL36H
BDI # 24342079
H50BTL26
Description
H50BTL26 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 26T TAPERLOCK W/HT
Part # H50BTL26
BDI # 919620
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.523
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed