5018 CHAIN CPLG ASSY
Description
5018 CHAIN CPLG ASSY ; ASSEMBLY 50 SIZE OR SERIES COUPLING TYPE
Part # 100491
BDI # 251659
Features
Other Features:
Components May or May Not Intermix Among Brands | 18 Teeth
Coupling Type:
Chain Coupling
Part Type:
Chain Assembly
Features
Other Features:
Components May or May Not Intermix Among Brands | Size 40 | 16 Chain Links
Coupling Type:
Chain Coupling
Part Type:
Chain
5016 1 1/8
Description
5016 1 1/8 CHAIN CPLG HUB ; 1-1/8" BORE 2-1/2" HUB OD
Part # 5016 1 1/8
BDI # 622175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
KQ2L07-32N
Description
KQ2L07-32N TUBE ELBOW FITTING ; 90 DEG 1/4" MALE OD 1/8" NPT PORT
Part # KQ2L07-32N
BDI # 17945911
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Gasket Seal | With Rib | Electroless Nickel Plated | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
KQ2H07-32N
Description
KQ2H07-32N MALE FITTING ; 1/4" MALE OD 1/8" NPT
Part # KQ2H07-32N
BDI # 17944997
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Gasket Seal | Electroless Nickel Plated | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting