20 HSB X 1.375 STL OMEGA 7300963
Description
20 HSB X 1.375 STL OMEGA 7300963 ; NON-RETURNABLE COUPLING HUB
Part # 20 HSB X 1.375 STL OMEGA 7300963
BDI # 18139259
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
60BS14 1 3/8
Description
60BS14 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 14T 1-3/8" BORE
Part # 60BS14 1 3/8
BDI # 622751
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
34285
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
9S 1 1/2
Description
9S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 1/2
BDI # 625789
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
50BTB18H
Description
50BTB18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR 1610 BUSHING
Part # 50BTB18H
BDI # 621901
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32127
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed