VM7006A
Description
VM7006A PUMP AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # VM7006A
BDI # 131268
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.22
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
NM3538
Description
NM3538 GENERAL PURPOSE AC MOTOR ; 1/2HP 1800 RPM 3PH 56 TENV
Part # NM3538
BDI # 130242
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.88
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
00112ET3E145T-W22
Description
00112ET3E145T-W22 SEVERE DUTY MOTOR ; 1HP 6P 143/5T
Part # 00112ET3E145T-W22
BDI # 958447
00718ET3Y132M-W22
Description
00718ET3Y132M-W22 GENERAL PURPOSE MOTOR ; 10HP 4P 132M WFF2
Part # 00718ET3Y132M-W22
BDI # 959712
EM3774T
Description
EM3774T GENERAL PURPOSE AC MOTOR ; 10HP 215T FRM 1800RPM 230/460VAC
Part # EM3774T
BDI # 127399
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted