KQ2R03-07A
Description
KQ2R03-07A TUBE REDUCER ; PLUG-IN 4MM TUBE OD 8MM FTG OD PBT
Part # KQ2R03-07A
BDI # 17946562
Features
Fitting Type:
Straight | Reducer | Plug-In
Inch - Metric:
Inch
Material:
Resin
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
AN40-N04
Description
AN40-N04 SILENCER ; 1/2" NPT 30DB 1MPA MAX 46MM DIA
Part # AN40-N04
BDI # 17825706
1501
Description
1501 QUICK DISCONNECT COUPLER ; 1/4" MPT 1/4" BODY PLATED STEEL
Part # 1501
BDI # 21482546