Page 1 of 9

Next

Compare
HK1612-B

COMPARE

HK1612-B

Description
HK1612-B DRAWN CUP NDL RLR BRG ; 16MM BORE 22MM OD

INA

Part # HK1612-B

BDI # 18312826

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591318
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
50BS14 1

COMPARE

50BS14 1

Description
50BS14 1 ROLLER CHAIN SPROCKET ; 5/8" P 14T 1" BORE

MARTIN SPROCKET & GR

Part # 50BS14 1

BDI # 621275

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.809
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.113
Other Features: With 2 Set Screw
Global Part Number GPN: 33174
Pitch Diameter - Millimeter: 71.34
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
SH 1 1/4

COMPARE

SH 1 1/4

Description
SH 1 1/4 QD BUSHING ; 1-1/4" BORE 1.871" OD 1-5/16" LTB

MARTIN SPROCKET & GR

Part # SH 1 1/4

BDI # 611257

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Other Features: Keyway on ID
Global Part Number GPN: 465414
Bushing Series: SH

Price Inventory : In stock
Loading Price
QTY
6204DDUC3

COMPARE

6204DDUC3

Description
6204DDUC3 DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW

NSK

Part # 6204DDUC3

BDI # 1412879

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5972
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
VF2S-112M

COMPARE

VF2S-112M

Description
VF2S-112M FLANGE BEARING UNIT ; 3/4" BORE 2.8" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767352

BDI # 311551

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 2.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 550154
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY