50BS18 1 1/4

COMPARE

50BS18 1 1/4

Description
50BS18 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 50BS18 1 1/4

BDI # 621355

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.919
Other Features: With 2 Set Screw
Global Part Number GPN: 34010
Pitch Diameter - Millimeter: 91.42
Mounting Method: Finished Bore

Price Inventory : In stock
$ 28.81 / each QTY
P2B-SCM-115

COMPARE

P2B-SCM-115

Description
P2B-SCM-115; 126814 PILLOW BLK BRG

DODGE

Part # 126814

BDI # 259329

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.838
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521855
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 157.41 / each QTY
UCF209-28

COMPARE

UCF209-28

Description
UCF209-28 FLANGE BLOCK BALL BEARING ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE

EBC

Part # UCF209-28

BDI # 18151865

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty
Global Part Number GPN: 547055
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 19.56 / each QTY
UCP210-31

COMPARE

UCP210-31

Description
UCP210-31 PILLOW BLOCK BALL BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

EBC

Part # UCP210-31

BDI # 18152170

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Other Features: Single Row
Global Part Number GPN: 520531
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 22.80 / each QTY
499502H

COMPARE

499502H

Description
499502H RADIAL BALL BEARING ; 5/8" BORE 1-3/8" OD .433 WIDE SEALED

EBC

Part # 499502H

BDI # 21488384

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Custom Special Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
$ 1.44 / each QTY