Page 1 of 955

Next

Compare
5208MFFG

COMPARE

5208MFFG

Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW

SKF

Part # 5208MFFG

BDI # 662624

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256163
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 124.45 / each QTY
WRAPFLEX 40R31/35 SPACR HUB C 1.625

COMPARE

WRAPFLEX 40R31/35 SPACR HUB C 1.625

Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625

REXNORD

Part # 10101334

BDI # 21917988

Features

Component: Spacer Hub
Width - Millimeter: 41.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 1.625

Price Inventory : In stock
$ 297.91 / each QTY
5206KPP3

COMPARE

5206KPP3

Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS

TIMKEN

Part # 5206KPP3

BDI # 1345788

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 34.48 / each QTY
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
NP402533-2

COMPARE

NP402533-2

Description
NP402533-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE METRIC 4 OD

TIMKEN

Part # NP402533-2

BDI # 19287977

Features

Component: Cup
Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52

Precision Class: Class K
Width - Inch: 0.63
Basic Number: NP402533

Price Inventory : In stock
$ 17.75 / each QTY