NU2210-E-XL-M1

COMPARE

NU2210-E-XL-M1

Description
NU2210-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2210-E-XL-M1

BDI # 1163743

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448802
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 207.55 / each QTY
4016TBF

COMPARE

4016TBF

Description
4016TBF CHAIN CPLG HUB ; 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016TBF

BDI # 620393

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 34.61 / each QTY