3730-2
Description
3730-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD
Part # 3730-2
BDI # 1338427
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Global Part Number GPN:
646845
Precision Class:
Standard
Basic Number:
3730
NJ 2305 ECP
Description
NJ 2305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 24 WID RBEC 1
Part # NJ 2305 ECP
BDI # 1421078
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455083
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254782
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
MR 14
Description
MR 14 NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 1" WID
Part # 5451400000
BDI # 347290
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23003
Self Aligning:
No
2684-2;2684-20024
Description
2684-2 ; 2684-20024 TAPERED RLR BRG CONE ; STANDARD PRECISION 7/8" BORE 1.001" WD
Part # 2684-2
BDI # 1329335
Features
Component:
Cone
Width - Millimeter:
25.425
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646065
Precision Class:
Standard
Basic Number:
2684