476-2
Description
476-2 TAPERED ROLLER BEARING CONE ; PRECISION 2.362" BORE 1.142" WD
Part # 476-2
BDI # 1344630
Features
Component:
Cone
Width - Millimeter:
29.007
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647208
Precision Class:
Standard
Basic Number:
476
HM801346-2
Description
HM801346-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/2" BORE 1-1/8" WD
Part # HM801346-2
BDI # 1359339
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646031
Precision Class:
Standard
Basic Number:
HM801346
NU 217 ECP
Description
NU 217 ECP CYLINDRICAL RLR BRG ; 85MM BORE 150MM OD 28 WID RBEC 1
Part # NU 217 ECP
BDI # 1420040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455505
Number of Rows of Rollers:
Single Row
21311 E
Description
21311 E SPHR ROLLER BRG ; 55MM BORE 120MM OD 29MM WID SHAFT MOUNT
Part # 21311 E
BDI # 1421588
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22212 E/C3
Description
22212 E/C3 SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E/C3
BDI # 1421695
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing