632B-2;632B-20024
Description
632B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 632B-2
BDI # 1348283
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
143.561
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
5.652
Outside Diameter - Millimeter:
136.525
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
646621
Precision Class:
Standard
Basic Number:
632B
5203KYY2
Description
5203KYY2 ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL
Part # 5203KYY2
BDI # 1345773
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Other Features:
43.94MM Wide Inner Width
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3382-2
Description
3382-2 TAPERED ROLLER BEARING CONE ; 1-9/16" BORE 1.197" WD
Part # 3382-2
BDI # 1337299
Features
Component:
Cone
Width - Millimeter:
30.404
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
39.7
Precision Class:
Standard
Basic Number:
3382
MR 40 N
Description
MR 40 N NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-1/2" WID
Part # 5454060000
BDI # 347331
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23098
Self Aligning:
No
582-2
Description
582-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/4" BORE 1-27/64" WID
Part # 582-2
BDI # 1347249
Features
Component:
Cone
Width - Millimeter:
36.093
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646273
Precision Class:
Standard
Basic Number:
582