5212CG
Description
5212CG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CG
BDI # 662854
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256219
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
MI 36 N
Description
MI 36 N BEARING INNER RACE ; 2-1/4" BORE 2-3/4" OD 1-1/2" WID
Part # 0003630000
BDI # 345351
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592700
Self Aligning:
No
HM807044-2
Description
HM807044-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-15/16" BORE 1-7/16" WD
Part # HM807044-2
BDI # 1359435
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647250
Precision Class:
Standard
Basic Number:
HM807044
5308MFF
Description
5308MFF ANG CONTACT BALL BEARING ; 40MM BORE 90MM OD 36.5MM WD
Part # 5308MFF
BDI # 662987
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256377
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5016 1 5/8
Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA
Part # 5016 1 5/8
BDI # 622178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling