Page 1 of 47

Next

Compare
WRAPFLEX 40R31/35 SPACR HUB C 1.625

COMPARE

WRAPFLEX 40R31/35 SPACR HUB C 1.625

Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625

REXNORD

Part # 10101334

BDI # 21917988

Features

Component: Spacer Hub
Width - Millimeter: 41.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 1.625

Price Inventory : In stock
$ 297.91 / each QTY
3309 A-2Z

COMPARE

3309 A-2Z

Description
3309 A-2Z ANG CONTACT BALL BEARING ; 45MM BORE 100MM OD 39.7MM WD DR

SKF

Part # 3309 A-2Z

BDI # 1263875

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 143.05 / each QTY
22218EJW33

COMPARE

22218EJW33

Description
22218EJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD OPEN

TIMKEN

Part # 22218EJW33

BDI # 1424219

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 382.67 / each QTY
3214 A/C3

COMPARE

3214 A/C3

Description
3214 A/C3 ANG CONTACT BALL BEARING ; 70MMX125MMX39.7MM

SKF

Part # 3214 A/C3

BDI # 1415521

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257994
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 149.73 / each QTY
5215MFF

COMPARE

5215MFF

Description
5215MFF ANG CONTACT BALL BEARING ; 75MM BORE 130MM OD 41.3MM WD

SKF

Part # 5215MFF

BDI # 662899

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256268
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 312.91 / each QTY