SIZE 50 CHAIN CPLG COVER ASSY
Description
SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID
Part # 099027
BDI # 251499
Features
Component:
Cover
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.375
B8020 RSB CHAIN CPLG FLG NO KS
Description
B8020 RSB CHAIN CPLG FLG NO KS ; FLEXIBLE CLOSE-COUPLED
Part # 099163
BDI # 251567
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.913
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
8020F TL CHAIN CPLG FLG 3020
Description
8020F TL CHAIN CPLG FLG 3020 ; 5-3/8" HUB DIA HUB SHAFT
Part # 099056
BDI # 251508
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.913
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
SIZE 60 CHAIN CPLG COVER ASSY
Description
SIZE 60 CHAIN CPLG COVER ASSY ; ALUMINUM 6-3/8" OD 2.94" WID
Part # 099028
BDI # 251500
Features
Component:
Cover
Width - Millimeter:
74.676
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.94
SIZE 100 CHAIN CPLG COVER ASSY
Description
SIZE 100 CHAIN CPLG COVER ASSY
Part # 099024
BDI # 251496
Features
Component:
Cover
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.25