5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5311M
Description
5311M ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD
Part # 5311M
BDI # 663032
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256431
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
6379-2
Description
6379-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD
Part # 6379-2
BDI # 1348330
Features
Component:
Cone
Width - Millimeter:
56.007
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647238
Precision Class:
Standard
Basic Number:
6379
22313EJW33C3
Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE
Part # 22313EJW33C3
BDI # 1317239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing