Page 1 of 99

Next

Compare
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
399D-2

COMPARE

399D-2

Description
399D-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD

TIMKEN

Part # 399D-2

BDI # 1339601

Features

Component: Double Cone
Width - Millimeter: 55.55
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646840
Precision Class: Standard
Basic Number: 399

Price Inventory : In stock
$ 357.20 / each QTY
5206KPP3

COMPARE

5206KPP3

Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS

TIMKEN

Part # 5206KPP3

BDI # 1345788

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 34.48 / each QTY
932B-2

COMPARE

932B-2

Description
932B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD

TIMKEN

Part # 932B-2

BDI # 1352501

Features

Component: Cup
Flange Outside Diameter - Millimeter: 223.749
Inch - Metric: Inch
Outside Diameter - Inch: 8.375
Flange Outside Diameter - Inch: 8.809

Outside Diameter - Millimeter: 212.725
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 649710
Precision Class: Standard
Basic Number: 932B

Price Inventory : In stock
$ 788.33 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY