6279-2
Description
6279-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 2-1/16" WD
Part # 6279-2
BDI # 1348133
Features
Component:
Cone
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648613
Precision Class:
Standard
Basic Number:
6279
23028EJW33C3
Description
23028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 53MM WD OPEN
Part # 23028EJW33C3
BDI # 20054078
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H924033-2
Description
H924033-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 2-1/16" WID
Part # H924033-2
BDI # 1357203
Features
Component:
Cone
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Precision Class:
Standard
Basic Number:
H924033
22222KEJW33
Description
22222KEJW33 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD STEEL CAGE
Part # 22222KEJW33
BDI # 1424231
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3729D-2
Description
3729D-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 2-1/16" WD
Part # 3729D-2
BDI # 1338420
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649258
Precision Class:
Standard
Basic Number:
3729