Page 1 of 25

Next

Compare
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
5314C

COMPARE

5314C

Description
5314C ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD

SKF

Part # 5314C

BDI # 663061

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256469
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 330.64 / each QTY
93825-2

COMPARE

93825-2

Description
93825-2 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/4" BORE 2-1/2" WD

TIMKEN

Part # 93825-2

BDI # 1352666

Features

Component: Cone
Width - Millimeter: 63.5
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649202
Precision Class: Standard
Basic Number: 93825

Price Inventory : In stock
$ 941.81 / each QTY
1050T10 COVER ASSY

COMPARE

1050T10 COVER ASSY

Description
1050T10 COVER ASSY ; 5.43" OD STEEL

DODGE

Part # 006253

BDI # 238974

Features

Component: Horizontal Split Cover
Width - Millimeter: 62.941
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 5.43

Outside Diameter - Millimeter: 137.922
Other Features: Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type: Grid Coupling
Width - Inch: 2.478

Price Inventory : In stock
$ 35.28 / each QTY