Page 1 of 107

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
10E EPDM

COMPARE

10E EPDM

Description
10E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 10

BDI # 983681

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 113.67 / each QTY
8HS

COMPARE

8HS

Description
8HS COUPLING SLEEVE ; 5-1/16" OD HYTREL

DODGE

Part # 022234

BDI # 240402

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 140.05 / each QTY
M249749-2

COMPARE

M249749-2

Description
M249749-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 10" BORE 2-13/16" WD

TIMKEN

Part # M249749-2

BDI # 1365876

Features

Component: Cone
Width - Millimeter: 71.45
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Precision Class: Standard
Basic Number: M249749

Price Inventory : In stock
$ 1,546.23 / each QTY
12E EPDM

COMPARE

12E EPDM

Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
$ 303.11 / each QTY