NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
1030T10 COVER/GRID ASSY
Description
1030T10 COVER/GRID ASSY ; 0775802 4.38" OD ALUMINUM
Part # 10011507
BDI # 18104692
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
68.326
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.69
22228EJW33C3
Description
22228EJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD
Part # 22228EJW33C3
BDI # 22316409
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3315 A/C3
Description
3315 A/C3 ANG CONTACT BALL BEARING ; 75MMX160MMX68.3MM
Part # 3315 A/C3
BDI # 1415352
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257809
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22228 CC/C3W33
Description
22228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID SHAFT MOUNT
Part # 22228 CC/C3W33
BDI # 1418094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing