Page 1 of 279

Next

Compare
23222 CC/C3W33

COMPARE

23222 CC/C3W33

Description
23222 CC/C3W33

SKF

Part # 23222 CC/C3W33

BDI # 1418145

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3318 A

COMPARE

3318 A

Description
3318 A

SKF

Part # 3318 A

BDI # 1415463

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22320 E

COMPARE

22320 E

Description
22320 E

SKF

Part # 22320 E

BDI # 1415197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
BTW 120 CTN9/SP

COMPARE

BTW 120 CTN9/SP

Description
BTW 120 CTN9/SP

SKF

Part # BTW 120 CTN9/SP

BDI # 1422538

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
NJG 2320 VH/C3

COMPARE

NJG 2320 VH/C3

Description
NJG 2320 VH/C3

SKF

Part # NJG 2320 VH/C3

BDI # 1423130

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY