2MMC222WI DUX
Description
2MMC222WI DUX PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 110MM BORE AC
Part # 2MMC222WI DUX
BDI # 22843872
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
M231610CD-2
Description
M231610CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 8-12 OD
Part # M231610CD-2
BDI # 1365501
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
222.25
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
647981
Precision Class:
Standard
Basic Number:
M231610CD
2MM209WI QUX
Description
2MM209WI QUX PRECISION BALL BEARING ; POR QUAD 45MM BORE ANGULAR CONTACT
Part # 2MM209WI QUX
BDI # 22843112
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM222WI DUX
Description
3MM222WI DUX PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 110MM BORE AC
Part # 3MM222WI DUX
BDI # 22843573
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9132WI DUX
Description
2MM9132WI DUX PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 160MM BORE AC
Part # 2MM9132WI DUX
BDI # 22846264
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring