854D-2
Description
854D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/2" OD 4" WID
Part # 854D-2
BDI # 1351849
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
190.5
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647047
Precision Class:
Standard
Basic Number:
854
HH437549-2
Description
HH437549-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 3-3/4" WD
Part # HH437549-2
BDI # 1357718
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
645688
Precision Class:
Standard
Basic Number:
HH437549
280RU91OD1268R2
Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MMB 460MMOD 123.8MMW
Part # 280RU91OD1268R2
BDI # 1329766
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456359
Number of Rows of Rollers:
Single Row
23248EMBW507C08C3
Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD
Part # 23248EMBW507C08C3
BDI # 20054310
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH228349-2
Description
HH228349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 3-1/4" WID
Part # HH228349-2
BDI # 1357604
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648609
Precision Class:
Standard
Basic Number:
HH228349