Page 1 of 9

Next

Compare
22234 CCK/W33

COMPARE

22234 CCK/W33

Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID

SKF

Part # 22234 CCK/W33

BDI # 1418117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,737.01 / each QTY
10JEMS

COMPARE

10JEMS

Description
10JEMS QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 10JEMS

BDI # 614009

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 76.80 / each QTY
10JE

COMPARE

10JE

Description
10JE COUPLING SLEEVE ; 7-1/16" OD EPDM

DODGE

Part # 004222

BDI # 238635

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 60.33 / each QTY
22324 CC/C3W33

COMPARE

22324 CC/C3W33

Description
22324 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 260MM OD 86MM WID SHAFT MOUNT

SKF

Part # 22324 CC/C3W33

BDI # 1418137

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,402.08 / each QTY
10JE EPDM

COMPARE

10JE EPDM

Description
10JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3600 MAX RPM

TB WOODS

Part # 10J

BDI # 1405872

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 70.72 / each QTY