EE420801-2
Description
EE420801-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 8" BORE 3-1/2" WD
Part # EE420801-2
BDI # 1355199
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
648962
Precision Class:
Standard
Basic Number:
EE420801
H852810-2
Description
H852810-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 3-1/2" WD
Part # H852810-2
BDI # 1357103
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
444.5
Other Features:
Heavy Duty
Global Part Number GPN:
646111
Precision Class:
Standard
Basic Number:
H852810
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
RRS110 SPACER ASSEMBLY 3-1/2IN
Description
RRS110 SPACER ASSEMBLY 3-1/2IN
Part # 68514412644
BDI # 592850
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
Width - Inch:
3.5
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
3.438